Shop All Cut-Resistant Gloves
Milwaukee Tool & Equipment
CUT 5 NITRILE GLOVES - XXL
Mfr # 48-73-8654E
Zoro # G111384157
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Glove Coating Coverage Thumb and Index Finger
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool & Equipment
- MFR # 48-73-8654E
- Zoro # G111384157
- UPC # 045242066322
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size- Alpha | S |
Details
Item | Dipped Work Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Thumb and Index Finger |
Glove Coating Finish | Sandy |
ANSI/ISEA Abrasion Level | 4 |
Standards | ANSI/ISEA |
Cuff Style | Elasticated Knit |
Palm Type | Coated |
Sold As | Pair |
Hand Protection Style | Glove |
Glove Hand Style | Left and Right |
Glove Lining Material | Nylon/HPPE |
Includes Reinforced Thumb Crotch | Yes |
Touchscreen Compatible | Yes |
Thickness | 13 ga |
Glove Features | Breathable |
Base Coating Material | Nitrile |
Pairs per Package | 12 |
Double-Dipped | Yes |
ANSI/ISEA Puncture Level | 3 |
EN 388 Rating | 4X44E |
Description
Dipped Work Gloves, ANSI/ISEA Cut Level A5, Glove Style Liner, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4X44E, Standards ANSI/ISEA, Base Coating Material Nitrile, Palm Type Coated, Glove Hand Style Left and Right, Double-Dipped Yes, Glove Performance Demolition, Glass Handling Applications, Sharp Material Handling, Sheet Metal Ducting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- HEROS PRIDE Whistle, Metal, Nickel (4010N)
- CAR DEALER DEPOT Wht Service Dispatch Nums (3 Digit), 5 1/2" X 6 1/2" Set: 0-999 Pk (201-001-1)
- RINGERS GLOVES Impact Resistant Gloves, Yellow, L, PR (259)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - XL (48-73-8633)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - L (48-73-8652E)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - L (48-73-8632)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - M (48-73-8651E)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - XXL (48-73-8654)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - XL (48-73-8653)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 7, 7, PR (S25EP-33-007)
- Milwaukee Tool & Equipment Gloves & Hand Protection