Shop All Cut-Resistant Gloves
Milwaukee Tool & Equipment
CUT 5 NITRILE GLOVES - M
Mfr # 48-73-8651E
Zoro # G611384169
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Glove Coating Coverage Thumb and Index Finger
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool & Equipment
- MFR # 48-73-8651E
- Zoro # G611384169
- UPC # 045242065394
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size- Alpha | S |
Details
Item | Dipped Work Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Thumb and Index Finger |
Glove Coating Finish | Sandy |
ANSI/ISEA Abrasion Level | 4 |
Standards | ANSI/ISEA |
Cuff Style | Elasticated Knit |
Pairs per Package | 12 |
Thickness | 13 ga |
ANSI/ISEA Puncture Level | 3 |
Hand Protection Style | Glove |
Palm Type | Coated |
Glove Lining Material | Nylon/HPPE |
Includes Reinforced Thumb Crotch | Yes |
Glove Hand Style | Left and Right |
Glove Features | Breathable |
Sold As | Pair |
Touchscreen Compatible | Yes |
EN 388 Rating | 4X44E |
Double-Dipped | Yes |
Base Coating Material | Nitrile |
Description
Dipped Work Gloves, ANSI/ISEA Cut Level A5, Glove Style Liner, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4X44E, Standards ANSI/ISEA, Base Coating Material Nitrile, Palm Type Coated, Glove Hand Style Left and Right, Double-Dipped Yes, Glove Performance Demolition, Glass Handling Applications, Sharp Material Handling, Sheet Metal Ducting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut A5, 1 PR (XC800S-06)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- UNIVERSAL ONE Aluminum Document Box, Holds 8-1/2Wx11H (UNV40300)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, M (4NHC4)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - XXL (48-73-8654)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - S (48-73-8650)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - XL (48-73-8633)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - XL (48-73-8653)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - L (48-73-8652E)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - M (48-73-8631)
- SHOWA Cut Resistant Gloves, Gray, S, PR (541-S)
- Milwaukee Tool & Equipment Gloves & Hand Protection