Shop All Cut-Resistant Gloves
Milwaukee Tool & Equipment
CUT 3 NITRILE GLOVES - XXL
Mfr # 48-73-8634
Zoro # G511384153
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Glove Coating Coverage Thumb and Index Finger
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool & Equipment
- MFR # 48-73-8634
- Zoro # G511384153
- UPC # 045242064892
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size- Alpha | 2XL |
Details
Item | Dipped Work Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Thumb and Index Finger |
Glove Coating Finish | Sandy |
ANSI/ISEA Abrasion Level | 4 |
Standards | ANSI/ISEA |
Cuff Style | Elasticated Knit |
Glove Lining Material | HPPE, Nylon |
ANSI/ISEA Puncture Level | 3 |
EN 388 Rating | 4343C |
Palm Type | Coated |
Pairs per Package | 1 |
Hand Protection Style | Glove |
Includes Reinforced Thumb Crotch | Yes |
Glove Hand Style | Left and Right |
Glove Features | Breathable |
Touchscreen Compatible | Yes |
Thickness | 15 ga |
Sold As | Pair |
Description
Dipped Work Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4343C, Standards ANSI/ISEA, Palm Type Coated, Glove Hand Style Left and Right, Glove Performance Comfort Web Grip, General Purpose, Material Handling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING ceiling mount for 116 series (116EX-C)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alumnm, Silv, 13in, 2.8W (EDG 1 G M6)
- BRADY Pipe Marker, Cooling Water Return, 4to6 In (4043-D)
- 3M PELTOR Behind-the-Neck Ear Muffs, 21 dB, Peltor Optime 95, Black/Beige (8062)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - M (48-73-8631)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - XXL (48-73-8654)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - XL (48-73-8633)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - L (48-73-8652E)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - L (48-73-8632)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - S (48-73-8650)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (230-09)
- Milwaukee Tool & Equipment Gloves & Hand Protection