Shop All Cut-Resistant Gloves
Milwaukee Tool & Equipment
CUT 3 NITRILE GLOVES - L
Mfr # 48-73-8632
Zoro # G211384170
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Glove Coating Coverage Thumb and Index Finger
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool & Equipment
- MFR # 48-73-8632
- Zoro # G211384170
- UPC # 045242064540
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size- Alpha | L |
Details
Item | Dipped Work Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Thumb and Index Finger |
Glove Coating Finish | Sandy |
ANSI/ISEA Abrasion Level | 4 |
Standards | ANSI/ISEA |
Cuff Style | Elasticated Knit |
Thickness | 15 ga |
Glove Lining Material | HPPE, Nylon |
Pairs per Package | 1 |
Hand Protection Style | Glove |
Sold As | Pair |
EN 388 Rating | 4343C |
Includes Reinforced Thumb Crotch | Yes |
ANSI/ISEA Puncture Level | 3 |
Glove Hand Style | Left and Right |
Touchscreen Compatible | Yes |
Glove Features | Breathable |
Palm Type | Coated |
Description
Dipped Work Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4343C, Standards ANSI/ISEA, Palm Type Coated, Glove Hand Style Left and Right, Glove Performance Comfort Web Grip, General Purpose, Material Handling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YCX-C)
- FIBRE-METAL BY HONEYWELL Hardhat Adapter For Faceshields (F5500)
- BDG Gold Grain Brown Split Cowhide Cut Resistant Liner, Size M (60-1-1818KV-M)
- DIAMOND VISIONS Winter Hat Assorted One Size Fits All (05-0122)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - XXL (48-73-8654)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - XXL (48-73-8634)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - XL (48-73-8653)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - S (48-73-8650)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - XL (48-73-8633)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - M (48-73-8631)
- HEXARMOR Safety Glove, Cut-Resistant, Violet, 3XL, PR (3016-XXXL (12))
- Milwaukee Tool & Equipment Gloves & Hand Protection