Shop All Rulers and Straight Edges
Milwaukee Tool
Engineer's Composite Folding Rule
Mfr # 48-22-3802
Zoro # G502565998
product price: $25.19
/ea
Not eligible for select promotions
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 78 in
- Material Fiberglass With Composite Laminate
- Graduations 0.1 in
- Width (In.) 1.38 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3802
- Zoro # G502565998
- UPC # 45242359882
- Country of Origin Unknown
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 78 in |
Width (In.) | 1.38 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Fiberglass With Composite Laminate |
Graduations | 0.1 in |
Measurement Type | SAE |
Color | White |
Item | Rulers |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NM4 WSM10)
- J.W. WINCO WN300-KT-78-5/16X18-SW Adjustable Lever Steel (5TF35K)
- STANLEY 1/4-20 Die Hex (6520ZR)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 6 In L (10Z739)
- MILWAUKEE TOOL Composite Folding Rule (48-22-3801)
- MILWAUKEE TOOL 48 in. Aluminum Str Edge Ruler, 4PK (ML4004)
- BNS Flexible Steel Rule with Chrome Finishing, Inch Reading (599-323-605)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/10/100ths (182-203)
- MITUTOYO Rule, Steel (182-261)
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 5 ft. (CC892)
- SWANSON Swanson AE140 Meterstick; Yellow (AE140)
- Milwaukee Tool Rulers and Straight Edges