Shop All General Hand Tool Kits
Milwaukee Tool
Electricians Tool Kit, 18 Pieces
Mfr # 48-22-0140, 2407-22
Zoro # G9083110
product price: $786.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical
- Number of Pieces 21
- Includes Battery Charger, Battery Pack
- Features Ergonomic Handle Design, Metal Ratcheting Chuck, On-Board Battery Fuel Gauge
- Tool Storage Type Included Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-0140, 2407-22
- Zoro # G9083110
- UPC # 045242529117
- Country of Origin Multiple
- Category General Hand Tool Kits
Dimensions
Tool Storage Width | 7 2/5 in |
Drive Size1 | Sockets Not Included |
Tool Storage Depth | 2 1/5 in |
Tool Storage Height | 6 9/10 in |
Description
Milwaukee's 48-22-0140, 2407-22 Electricians Tool Kit is a comprehensive set of tools that will help you complete your project quickly and efficiently. This electricians tool kit has 18 pieces, including the necessary measuring tools. The cutting tools include a Fastback knife and an adjustable wrench with 10 functions. The screwdrivers included are the 10 in 1 multi bit screwdriver and two hex keys. There are also 2 wrenches and 2 nut drivers/setters. When it comes to electrical work, you can't go wrong with Milwaukee's 48 22 0140 2407 22 Electricians Tool Kit.
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6 Inch Outside Caliper (17062)
- CENTRAL TOOLS Auto Center Punch, 3S302 (CEN3S302)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A51)
- GEDORE Open Ended Wrench, 24mm (894 24)
- MILWAUKEE TOOL Cordless 4-Tool Kit, Multi-Tool, Blower (2695-24, 2626-20, 0884-20)
- MILWAUKEE TOOL Plumbers Tool Kit, 22 Pieces (48-22-0141, 2407-22)
- MILWAUKEE TOOL PACKOUT MRO Kit (48-22-0142)
- MILWAUKEE TOOL PACKOUT Electrician Kit (48-22-0140)
- MILWAUKEE TOOL Combo Pliers 7IN1, 10PC Insul driver Set (48-22-3078, 48-22-2210)
- MILWAUKEE TOOL Steel Pipe Wrench, Pliers, Utility Knife (48-22-7160, 48-22-6312, 48-22-1505)
- PROSKIT Technicians Tool Kit (PK-2002A)
- Milwaukee Tool General Hand Tool Kits