Shop All Scissors
Milwaukee Tool
ELECTRICIAN SCISSORS�
Mfr # 48-22-4048
Zoro # G910877737
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 5 1/4 in
- Blade Material Stainless Steel
- Handle Style Smooth
- Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4048
- Zoro # G910877737
- UPC # 045242847570
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 5 1/4 in |
Length of Cut | 2 in |
Bottom Finger Hole Length | 1 in |
Top Finger Hole Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Material | Stainless Steel |
Handle Style | Smooth |
Handle Material | Stainless Steel |
Tip Shape | Pointed |
Item | Scissors |
Cutting Action | Non-Slip |
Handle Color | Chrome |
Features | Low Profile Bolt Pivot Point, Scraper and File on Outside of Both Blades |
Application | Electrical and Telecommunication Applications |
Blade Finish | Nickel Plated |
Includes Wire Stripping Notch | Yes |
Cutting Edge Type | Serrated |
Cutting Capacity | Not Specified |
Non-Sparking | No |
Pivot Type | Screw |
Insulated | No |
Hand Orientation | Ambidextrous |
Spring Assist Handle | No |
Material Application | Cable, Telecom and Electrical Cordage, Wire |
Description
Scissors, Application Electrical and Telecommunication Applications, Blade Finish Nickel Plated, Blade Material Stainless Steel, Bottom Finger Hole Length 1 in, Cutting Action Non-Slip, Cutting Capacity Not Specified, Cutting Edge Type Serrated, Features Low Profile Bolt Pivot Point, Scraper and File on Outside of Both Blades, Hand Orientation Ambidextrous, Handle Color Chrome, Handle Material Stainless Steel, Handle Style Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95723)
- XEROX XEROX COMP PHASER 3635 MFP (108R00795)
- GONGE The Top - Giant Spinning Top (2101)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Blue, Pk50 (F325M-2-APEEL BLUE50)
- MILWAUKEE TOOL Scissors, Chrome Plated, 9 1/4 in L, Red (48-22-4046)
- MILWAUKEE TOOL Scissors, Chrome Plated, 9 1/4 in L, Red (48-22-4047)
- MILWAUKEE TOOL Scissors (48-22-4049)
- CRESCENT WISS 10" Wide Blade Bent Handle Industrial Shears (W20W)
- WESTWARD Shears, 5 3/4 In OAL, 1 1/4 In Cut (2UJX9)
- CHANNELLOCK CABLE CUTTER 9.5"" 1PK (911)
- SLICE Scissors, Ambidextrous, Overall 5-13/16" L (10544)
- Milwaukee Tool Scissors