Shop All Multi-Bit Screwdrivers
Milwaukee Tool
ECXTM Bit 6", Drive Size: 1/4" , Num. of pieces:1
Mfr # 48-22-2301
Zoro # G5417517
product price: $18.85
/ea
Not eligible for select promotions
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 6"
- Bit Style ECXTM
- Measurement Type SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2301
- Zoro # G5417517
- UPC # 045242280438
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4" |
Overall Length | 6" |
Sizes Included | ECX(TM) #1, #2, Phillips #1, #2, Robertson Square Recess #2, Slotted 3/16", 1/4" |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, 1/4 in, 3/16 in, Tip Style ECX, Phillips, Slotted, Square, Magnetic, Ergonomic, Bit Material Alloy Steel, Bit Storage In Handle, Single End, Magnetized Tip Yes, Shank Length 3 1/2 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3123)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62019)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/16" (CDS63N)
- MAYHEW Cold Chisel 3/8" x 5.5" (10202)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 6 pcs (48-22-2930)
- MILWAUKEE TOOL 8-in-1 Compact Ratcheting Multi-bit Driver (48-22-2330)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2900)
- MILWAUKEE TOOL 9-in-1 Square Drive Ratcheting Multi-bit Driver (48-22-2322)
- MILWAUKEE TOOL 9-in-1 Sqr Rtchtng Multi Driver with 8-in-1 Cmpct Rtchtng Multi Driver (48-22-2322, 48-22-2330)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 42 pcs (48-22-2935)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Steel, 15 pcs (48-22-2915)
- Milwaukee Tool Multi-Bit Screwdrivers