Shop All Multi-Bit Screwdrivers
Milwaukee Tool
ECX, Phillips, Slotted, Square Bit 6", Drive Size: 1/4" , Num. of pieces:11
Mfr # 48-22-2101
Zoro # G5388101
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Overall Length 6"
- Bit Style ECX, Phillips, Slotted, Square
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2101
- Zoro # G5388101
- UPC # 045242280384
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4" |
Overall Length | 6" |
Sizes Included | ECX(TM) #1, #2, Phillips #1, #2, Robertson Square Drive #2, Slotted 3/16", 1/4" |
Description
Multi-Bit Screwdriver, Magnetic, Shank Material Steel, Drive Size 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Lng Hndl Pro Series Chrome Ratchet, 7" (KTI-21095)
- GEARWRENCH 3/8" Drive Pass-Thru 72 Tooth Ratchet 8" (EHT235080GR)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 5/32 (C70009)
- OSG Thread Forming Tap, M8-1.00, Plug, V, 0 Flutes (1635080148)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 9 pcs (48-22-2913)
- MILWAUKEE TOOL 13in1 Cushion-Grip Screwdriver w/ECX (48-22-2880)
- MILWAUKEE TOOL Wide Blade Tape 35ft. (48-22-0235, 48-22-2761)
- MILWAUKEE TOOL Multi-Bit Screwdriver, 6 pcs (48-22-2216)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2907)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2903)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 6 pcs (48-22-2930)
- Milwaukee Tool Screwdrivers and Nutdrivers