Shop All Hard Hats
Milwaukee Tool
Ear Muffs and Hard Hat
Mfr # 48-73-1072, 48-73-1201
Zoro # G011222696
original price:
$71.15
41% off
new price: $41.97
/ea
$41.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2 in
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1072, 48-73-1201
- Zoro # G011222696
- UPC # 045242602919
- Country of Origin Multiple
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 in |
Visor Height | 17 8/25 in |
Visor Width | 13 39/50 in |
Description
Ear Muffs and Hard Hat, ANSI Classification Z89.1 Type 1 Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Accessory Mounting Options Headlamp Mount, Head Protection Venting Yes, Weight 0.46 lb, Reverse Donning No, Low Temperature Test Met No, High Temperature Test Met No, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Slip-On Sideshield, Removable Shields For Eyewear, Clear, Universal Fit, Pack of 10 (5AL29)
- MEDLINE Eyewash Station, Mountable, 32 oz Bottle, GN (MIISPV462000)
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- SIGNMISSION OSHA Decal, Fall Protection Required Beyond This Point, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19359)
- MILWAUKEE TOOL Hard Hat (48-73-1104)
- MILWAUKEE TOOL Full Brim Gray Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1135)
- MILWAUKEE TOOL Full Brim Orange Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1133)
- MILWAUKEE TOOL Front Brim Blue Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1224)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1321, 2104)
- MILWAUKEE TOOL Hard Hat (48-73-1213)
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), Orange (A119R030000)
- Milwaukee Tool Head Protection