Shop All Cut-Resistant Gloves
Milwaukee Tool
EA, Gloves, Wrk, Nitrle Dipped, Cut3Resist, S
Mfr # 48-22-8930
Zoro # G310859852
product price: $9.97
/ea
Not eligible for select promotions
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size S ( 7 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8930
- Zoro # G310859852
- UPC # 045242509218
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 7 ) |
Size | S ( 7 ) |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Docking Station for BW MAXXT (DX-MAXXT)
- 3M SCOTT Carry Bag, w/Strap, For IDLH (8007197)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, XL (KTAG1T18/X)
- HONEYWELL SERVUS Steel-Toe Rubber Boots, Servus XTP, 15 in H, Knee, Black, Men's, Size 12 (75109/12)
- MILWAUKEE TOOL EA, Gloves, Wrk, Nitrle Dippd, Cut3Resist, XL (48-22-8933)
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - 2X-Large (48-22-8934)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - 2X-Large (48-73-7954)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - 2X-Large (48-22-8949)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8732B)
- MILWAUKEE TOOL Gloves, Unisex, M, 7.2 to 7.5 in L, Nitrile, Red (48-22-8931)
- MCR SAFETY Cut-Resistant Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (90750XL)
- Milwaukee Tool Cut-Resistant Gloves