Shop All Hammer Drill Bits
Milwaukee Tool
Dust Shield
Mfr # 48-03-3030
Zoro # G7458132
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Number of pieces 1
- Number of Pieces 1
- For Use With SDS Paula Rotary Hammer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-03-3030
- Zoro # G7458132
- UPC # 045242086337
- Country of Origin United States
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Shield |
Shank Shape | SDS Plus |
Number of pieces | 1 |
Number of Pieces | 1 |
For Use With | SDS Paula Rotary Hammer |
Application | Protection |
Accessory Type | Dust Shield |
Description
Dust Shield, For Use With SDS Paula Rotary Hammer, Protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Swivel Connector, 1/4"-18 (M)NPT x (F)NPT (95460)
- WESTWARD 21pc. HSS 135 Degrees Drill Bit Set (401J90)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- KIPP Square Hinge With Fastening Nut, Form:A, Steel Electro Zinc-Plated, B=39, A=13, A1=10, A2=14 (K1142.0614027)
- MILWAUKEE TOOL Spline Bit 2-Cutter 9/16" x 23" (48-20-4057)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4151)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1/2" x 27" (48-20-4053)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/2" X 4" X 6" (48-20-7371)
- MILWAUKEE TOOL Centering Pin for Thick Wall Core Bits (48-20-5199)
- MILWAUKEE TOOL 3/16 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8876)
- WESTWARD 2-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (22UV91)
- Milwaukee Tool Hammer Drill Bits