Shop All Folding & Pocket Knives
Milwaukee Tool
Duct Knife, Serrated/Smooth, Blade 5 1/2"L
Mfr # 48-22-1927
Zoro # G010440985
product price: $22.19
/ea
Not eligible for select promotions
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Straight
- Blade Material Stainless Steel
- Blade Length 5 1/2 in
- Handle Material Polypropylene
- Features Full Metal Tang, Limited Lifetime Warranty, Tether Ready Lanyard Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-1927
- Zoro # G010440985
- UPC # 045242786237
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 5 1/2 in |
Overall Length | 10 3/4 in |
Blade Width | 1 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Duct Knife |
Blade Type | Straight |
Blade Material | Stainless Steel |
Handle Material | Polypropylene |
Features | Full Metal Tang, Limited Lifetime Warranty, Tether Ready Lanyard Hole |
Weight | 0.3 lb |
Material | Stainless Steel |
Number of Cutting Edges | 2 |
Includes Sheath | Yes |
Blade Edge Type | Serrated/Smooth |
Material Application | Aluminum, Fiberglass, Insulation |
Knife Type | Duct Knife |
Description
Duct Knife, Blade Length 5 1/2 in, Blade Material Stainless Steel, Blade Type Straight, Blade Width 1 9/16 in, Blade Edge Type Serrated/Smooth, Features Full Metal Tang, Limited Lifetime Warranty, Tether Ready Lanyard Hole, Handle Material Polypropylene, Knife Type Duct Knife, Manufacturers Part Number for Replacement Blade Not Applicable, Material Stainless Steel, Material Application Aluminum, Fiberglass, Insulation, Number of Cutting Edges 2, Overall Length 10 3/4 in, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-781 Squeegee-, Poly 18" 1/8" Notch (82-781)
- S&G TOOL AID MINI PICK/HOOK/SCRIBE SET (SG13900)
- KRAFT TOOL Stainless Steel Curb Tool, 3/4"R Curb/Gu (CF651)
- METABO Clamping Nut, 5/8"-11, MQuick (316055450)
- MILWAUKEE TOOL FASTBACK Blunt Tip Hawkbill Folding Knife (48-22-1526)
- MILWAUKEE TOOL HAWK BILL FOLDING KNIFE (48-22-1985)
- MILWAUKEE TOOL 3” HARDLINE Smooth Blade Pocket Knife (48-22-1994)
- MILWAUKEE TOOL FASTBACK Folding Knife (48-22-1520)
- MILWAUKEE TOOL 3” HARDLINE Serrated Blade Pocket Knife (48-22-1998)
- MILWAUKEE TOOL 2.5” HARDLINE Smooth Blade Pocket Knife (48-22-1997)
- CASE Knife Pockt 3Bld Stockmn 3-1/2 42 (6356539)
- Milwaukee Tool Folding & Pocket Knives