Shop All Cordless Drills
Milwaukee Tool
Drill/Driver Kit, Keyless, 18V DC, 3.3 lb
Mfr # 2903-22, 48-11-1850, 49-22-4006
Zoro # G809947237
product price: $543.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Battery Capacity 5.0Ah
- Brushless Motor Yes
- Chuck Size 1/2 in
- Tool Weight 3.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2903-22, 48-11-1850, 49-22-4006
- Zoro # G809947237
- UPC # 045242637713
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Height | 8 1/4 in |
Overall Width | 2 3/8 in |
Spindle Thread Size | Not Specified |
Taper Size | Not Specified |
Overall Length | 6 7/8 in |
Description
Drill/Driver Kit, Voltage 18V DC, Battery Capacity 5.0Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style Adjustable, Handle Type Pistol Grip, Tool Weight 3.3 lb, Includes (1) 10 Piece Hole Saw Kit, (3) M18 REDLITHIUM XC5.0 Battery Packs, Belt Clip, Carrying Case, M18 and M12 Multi-Voltage Charger, Side Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MD)
- LITTLE GIANT PUMP Tank, Coolant, 10 G (560300)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (1KEJ5)
- BOSCH Cordless Rotary Hammer (GBH18V-26DK25)
- MILWAUKEE TOOL Milwaukee 2803-22 M18 FUEL¿ 1/2" Drill/Driver Kit w/ 2 XC Batteries (2803-22)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator (Tool Only) (2910-20)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, w/Multi-Tool (2505-22, 2426-20)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver Kit (3403-22)
- MILWAUKEE TOOL DRILL 1/2" 300/1200 HOLE HAWG 7.5 AMP (ML1675-6)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG Right Angle Drill with 7/16 in. QUIK-LOK (Tool Only) (2808-20)
- DEWALT Cordless Stud and Joist Drill, 60V (DCD471B)
- Milwaukee Tool Cordless Drills