Shop All Cordless Tool Accessories
Milwaukee Tool
Drill/Driver Kit and Flood Light, 12V DC
Mfr # 2505-22, 2367-20
Zoro # G308864363
Free Shipping & Returns
Not eligible for select promotions
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Battery Capacity (1) 2.0 Ah
- Brushless Motor Yes
- Chuck Size 3/8 in
- Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, (1) Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2505-22, 2367-20
- Zoro # G308864363
- UPC # 045242541232
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Chuck Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V DC |
Battery Capacity | (1) 2.0 Ah |
Item | Drill/Driver Kit and Flood Light |
Brushless Motor | Yes |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger, (1) Light |
Description
Drill/Driver Kit and Flood Light, Voltage 12V DC, Battery Capacity (1) 2.0 Ah, Brushless Motor Yes, Chuck Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Pro Padded Tool Belt Suspenders (TB-CT-51P)
- FREEMAN PFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with (PFR2190)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF513D1)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.218 (111221800)
- MILWAUKEE TOOL Battery and Super Charger, 18V, 2.1 lb (48-11-1861, 48-59-1815)
- MILWAUKEE TOOL Battery Kit, with Charger (48-11-1852, 48-59-1806)
- MILWAUKEE TOOL Grinder and Battery, 20,000 RPM, Paddle (2984-20, 48-11-1865)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery, 8.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1880)
- MILWAUKEE TOOL 12V Li-Ion M12 Battery 4Ah Extended Capacity (48-11-2440)
- MILWAUKEE TOOL Impact Wrench/Battery, Quick Change Hex (2865-20, 48-11-1850R)
- MILWAUKEE TOOL M18 Jobsite Radio/Charger (2792-20)
- Milwaukee Tool Cordless Tools