Shop All Cordless Drills
Milwaukee Tool
Drill/Driver, 18V, 2100 RPM, 1/2 in Chuck
Mfr # 2905-20
Zoro # G809997997
product price: $239.00
/ea
Free Shipping & Returns
$239.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Battery Capacity 5.0 Ah
- Brushless Motor Yes
- Chuck Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2905-20
- Zoro # G809997997
- UPC # 045242795901
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Length | 6 7/8 in |
Overall Height | 8 1/2 in |
Overall Width | 2 3/8 in |
Description
Drill/Driver, Voltage 18V DC, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style Mechanical, Handle Type Side Handle, Tool Weight 3.24 lb, Includes Belt Clip, Key, Side Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J292XL)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332UR WP15CT)
- DEWALT 2-1/2" Bi Metal Wood w/Nails TiN (DWA4281)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-625)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG 1/2 in. Right Angle Drill (Tool Only) (2807-20)
- MILWAUKEE TOOL M12 Cordless 3/8” Right Angle Drill/Driver (2415-20)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, w/Rotary Tool (2505-22, 2460-20)
- MILWAUKEE TOOL Drill/Driver Kit, Keyless, 12V DC, 2.5 lb (3403-22, 48-11-2425, 48-89-4670)
- MILWAUKEE TOOL MX FUEL 6 in. Handheld Core Drill Kit (MXF301-2CP)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver Kit (3403-22)
- PORTER-CABLE 20V MAX* Brushless Cordless 1/2 in. Drill/Driver Kit (PCCK607LB)
- Milwaukee Tool Cordless Drills