Shop All Cordless Drills
Milwaukee Tool
Drill Kit, Cordless, 2,000 RPM, 18V DC
Mfr # 2407-22, 48-11-2411
Zoro # G9136283
product price: $240.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (4) 1.5 Ah
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2407-22, 48-11-2411
- Zoro # G9136283
- UPC # 045242300785
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7-3/8 in |
Overall Length | 7 3/8 in |
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (4) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, M12 Series, No Load RPM 0 to 400/0 to 1500, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 275 in-lb, Battery Included (2) 2XKZ6, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 2XKZ6, Chuck Keyless, Tool Length 7-3/8 in, Tool Weight 2.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/32x4x6 Shockwave Carb Hammer Drill Bit (48-20-9001)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (333008)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7132)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1142500)
- MILWAUKEE TOOL Drill Kit, Cordless, 1700 RPM, 12V DC (2407-22, 49-24-0146)
- MILWAUKEE TOOL 3/8 in, 12V DC Cordless Drill (2407-22, 48-11-2460)
- MILWAUKEE TOOL M12 3/8” Drill/Driver (2407-20)
- MILWAUKEE TOOL Compact Drill Driver Kit, 1/2 in (2606-22CT, 48-89-4631)
- MILWAUKEE TOOL M18 FUEL 8 ft. Concrete Pencil Vibrator (Tool Only) (2911-20)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver Kit (2505-22)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12R)
- Milwaukee Tool Cordless Tools