Shop All Sander Grinders & Accessories
Milwaukee Tool
Disc Retaining Nut
Mfr # 49-40-0350
Zoro # G0073565
product price: $8.19
/ea
Not eligible for select promotions
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- size 5/8"
- Guard Type 14-32-0210 (Standard guard) for 4.5 in Grinder
- For Use With For most 4.5 in Milwaukee grinders
- Thread 1-1/4-7
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-40-0350
- Zoro # G0073565
- UPC # 045242189106
- Country of Origin United States
- Category Sander Grinders & Accessories
Dimensions
size | 5/8" |
Bore Dia. | None |
Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Disc Retaining Nut |
Guard Type | 14-32-0210 (Standard guard) for 4.5 in Grinder |
For Use With | For most 4.5 in Milwaukee grinders |
Thread | 1-1/4-7 |
Material | Steel |
Includes | Disc retaining nut only |
Product Type | Disc Retaining Nut |
Description
Disc Retaining Nut, Product Type Disc Retaining Nut, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Master Painter Flexible or Flex Putty Knife - 1 0.5 in. (218174)
- IGAGING Quickcheck Digital Snap Gauge, 0-1" Travel with Large LCD Display, 35-MT64 (35-MT64)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1852371)
- MILWAUKEE TOOL M18 FORCE LOGIC 1590 ACSR Cable Cutter (2777-21)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Paddle, Lock-On (6117-30)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33)
- MILWAUKEE TOOL Angle Grinder, 7"/9" wheel diameter, 15 amp, 120V, Lock-On (6088-30)
- MILWAUKEE TOOL 11 Amp 5" Small Angle Grinder Trigger Grip, AC/DC, No Lock (6121-31A)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33D)
- MILWAUKEE TOOL M18 4-1/2"/5" GRINDER PADDLE SWITCH (ML2880-20)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC (GA6020YX1)
- Milwaukee Tool Sander Grinders & Accessories