Shop All Electronic and Laser Leveling Kits
Milwaukee Tool
Digital Level, 4V Lithium Battery, 72" L
Mfr # MLDIG72, 2114-21
Zoro # G4067265
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Digital
- Range (Ft.) 0 to 90
- Includes USB Cable, Charger
- Preset Angle (Deg.) 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MLDIG72, 2114-21
- Zoro # G4067265
- Country of Origin Multiple
- Category Electronic and Laser Leveling Kits
Dimensions
Dimensions (In.) | 72 L x 1.4 W x 2.75 H |
Length (In.) | 72 in |
Overall Height | 2 3/4 in |
Overall Width | 1 3/8 in |
Overall Length | 72 in |
Battery Size | 4V |
Description
Digital Level, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 72 in, Battery Size 4V, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.03 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , Display Type LED, End Cap Type Removable End Caps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (272550)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Radio (XRM09B)
- WRIGHT TOOL RATCHET Railroad Track 42" (WR6425)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.315 (111131500)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 48" L (MLDIG48, 2114-21)
- MILWAUKEE TOOL 24" REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG24)
- MILWAUKEE TOOL 48" REDSTICK Digital Level w/PINPOINT Measurement Technology (MLDIG48)
- MILWAUKEE TOOL 14” REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG14)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 14" L (MLDIG14, 2114-21)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 24" L (MLDIG24, 2114-21)
- KAPRO 810 Prolaser Nail Gripper (810)
- Milwaukee Tool Electronic and Laser Leveling Kits