Shop All Coring Drills & Accessories
Milwaukee Tool
Diamond Coring Rig w/Small Base Stand, Vac-U-Rig Kit, Meter Box
Mfr # 4115-22
Zoro # G4937572
product price: $2,175.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,175.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor HP 4 4/5 hp
- Amps 20.0 A
- No Load RPM 450/900
- Core Bit Cap Concrete 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 4115-22
- Zoro # G4937572
- UPC # 045242009572
- Country of Origin United States
- Category Coring Drills & Accessories
Dimensions
Overall Height | 43 1/2 in |
Column Dia. | 2-1/2 in x 2-1/2 in |
Column Height | 43 1/2 in |
Relative Base Size | Small |
Spindle Decimal Equivalent Screw Size | 1.25 in |
Spindle Thread Size | 1 1/4"-7 |
Column Diameter | 2 1/2 in |
Spindle Screw Size | 1 1/4 in |
Description
Diamond Coring Rig, Core Drill Type Core Drill Rig, Horsepower 4.8 hp, Coring Capacity in Concrete 10 in, Current 20 A, Column Height 43 1/2 in, Angle-to-Surface 90 Degrees , Maximum Spindle Speed 900 RPM, Minimum Spindle Speed 450 RPM, Phase Single-Phase, Tool Weight 111.5 lb, Speed Setting Variable Speed, Adjustable Angle No, Anti-Kickback Clutch Type Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #9 7/8" & 1-1/8" (48-89-9249)
- KO-KEN Socket 1/2 12 Point 38mm 1/2 Sq. Drive (14405A-1/2)
- GREENLEE Professional Tool Backpack, Black, Polyester, 30 Pockets (0158-26)
- EAZYPOWER Security Tee Star, Size T15, 2" (73254/B)
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand (MXF301-2CXS)
- MILWAUKEE TOOL Compact Core Drill Stand (3000)
- MILWAUKEE TOOL Vacuum Pump Assembly (49-50-0200)
- MILWAUKEE TOOL 13 in. SDS-Plus Core Bit Adapter (48-20-3582)
- MILWAUKEE TOOL Switch Box Assembly (48-51-0100)
- MILWAUKEE TOOL 18 in. SDS-Plus Core Bit Adapter (48-20-3593)
- PARAGON DIAMOND TOOLS 5/8-11 Female to 1-1/4''-7 Male Adapter (AD-58-125)
- Milwaukee Tool Coring Drills & Accessories