Shop All Oscillating Tool Accessories
Milwaukee Tool
Depth Stop
Mfr # 49-90-2410
Zoro # G0698330
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 2
- Includes Depth Stop Bracket, Guide Arm
- For Use With M18 Multi-Tools
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-90-2410
- Zoro # G0698330
- UPC # 045242314775
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 7 15/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 2 |
Includes | Depth Stop Bracket, Guide Arm |
For Use With | M18 Multi-Tools |
Material | Steel |
Item | Depth Stop |
Application | Plunge Depth Control |
Direct Fit For Tool Brand | Milwaukee |
Oscillating Tool Accessory Type | Depth Stop |
Accessory Type | Depth Stop |
Description
Depth Stop, For Use With M18 Multi-Tools, Tool Brand Milwaukee, Direct Fit For Tool Brand Milwaukee, Overall Length 7 15/16 in, Material Steel, Application Plunge Depth Control, Includes Depth Stop Bracket, Guide Arm, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/8" (CDDS66N)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (52500)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 29"L, SDS Max (HC5072)
- DRILL AMERICA 2-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT2-1/2)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1241)
- MILWAUKEE TOOL MULTI BLADES. 1-3/8" MULTI BLADE (49-25-1233,49-25-1521)
- MILWAUKEE TOOL Multi-Tool Blades (49-25-1569)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1133)
- MILWAUKEE TOOL OPEN-LOK 2-in-1 Hybrid Carbide Grit Blade (49-25-2261)
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1253)
- DREMEL 1-1/4 in. W Bi-Metal Flush Cut Oscillating Blade Set, 4PK (MM482BU-4)
- Milwaukee Tool Oscillating Tool Accessories