Shop All Cut-Resistant Gloves
Milwaukee Tool
Demolition Gloves - XXL
Mfr # 48-22-8734
Zoro # G4874987
product price: $24.97
/pr
Not eligible for select promotions
$24.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2X-Large
- Size 2X-Large
- Color Red/Black/Gray
- Palm Material Armortex(R)
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8734
- Zoro # G4874987
- UPC # 045242469772
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2X-Large |
Size | 2X-Large |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Details
Promotion Restriction | Not eligible for promotion |
Item | Demolition Gloves - 2X-Large |
Color | Red/Black/Gray |
Palm Material | Armortex(R) |
ANSI/ISEA Abrasion Level | Not Rated |
Lining | Breathable, Moisture Wicking |
Application | Demolition |
Palm Construction | Reinforced |
Back Material | Leather |
Closure Type | Self-Adhesive Straps, Secure Fit |
Cuff | Hook and loop |
Insulated | No |
Material | Fabric |
Glove Back Material | Leather |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION METALIZERS Global Industrial„¢ Roundtangular Acrylic Convex Mirror, Indoor, 12"x18", 160° Viewing Angle (RMPB 12 X 18)
- ANSELL Heat Resistant Gloves, Gray, 10, Nitrile, PR (42-474)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (BL119)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- MILWAUKEE TOOL High Visibility Cut Level 4 Polyurethane Dipped - L (48-73-8942)
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (48-22-8923)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (12 pair) (48-73-8731B)
- MILWAUKEE TOOL Impact Cut Level 5 Nitrile Dipped Gloves - Small (48-22-8980)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - X-Large (48-22-8928)
- MILWAUKEE TOOL EA, Gloves, Wrk, Nitrle Dipped, Cut3Resist, S (48-22-8930)
- SHOWA Biodegradable Glove, Seamless Knit, XL, PR (383XL-09)
- Milwaukee Tool Gloves & Hand Protection