Shop All Cut-Resistant Gloves
Milwaukee Tool
Demolition Gloves - L
Mfr # 48-22-8732
Zoro # G4875005
product price: $24.97
/pr
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size Large
- Color Red/Black/Gray
- Palm Material Armortex(R)
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8732
- Zoro # G4875005
- UPC # 045242366958
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | Large |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Demolition Gloves - Large |
Color | Red/Black/Gray |
Palm Material | Armortex(R) |
ANSI/ISEA Abrasion Level | Not Rated |
Application | Demolition |
Back Material | Leather |
Closure Type | Self-Adhesive Straps, Secure Fit |
Lining | Breathable, Moisture Wicking |
Palm Construction | Reinforced |
Cuff | Hook and loop |
Glove Back Material | Leather |
Material | Fabric |
Insulated | No |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Black (SM-BLACK-4)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92743PUXXL)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499PN)
- MILWAUKEE TOOL Level 9 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Large (12 pair) (48-73-7032B)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7953)
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - 2X-Large (48-22-8934)
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped Gloves - S (48-73-8930)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8946B)
- MILWAUKEE TOOL High Visibility Cut Level 4 Polyurethane Dipped - L (48-73-8942)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XS Sz (R-EXO-01-XS)
- Milwaukee Tool Gloves & Hand Protection