Shop All Cordless Combination Kits
Milwaukee Tool
Deep Cut Band Saw, M18 1/2" Drill/Driver
Mfr # 2729-22, 2904-20
Zoro # G809584753
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Band Saw, Hammer Drill
- Battery Capacity 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2729-22, 2904-20
- Zoro # G809584753
- UPC # 045242321599
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Band Saw, Hammer Drill |
Battery Capacity | 5.0 Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Band Saw and Drill/Driver |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Case Included | (1) Contractor Bag |
Number of Batteries Included | 2 |
Included Saws & Grinders | Band Saw (380 SFPM) |
Description
Band Saw and Drill/Driver, Cordless Tools Included Band Saw, Hammer Drill, Voltage 18 V, Number of Tools 2, Battery Capacity 5.0 Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (33000 BPM), Included Saws & Grinders Band Saw (380 SFPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Bit, 1/4 in. Dr, #2 Phillips, PK5 (822PT-5PK)
- MILWAUKEE TOOL 8" 8/12 TPI SAWZALL Blades (5 Pk) (48-00-5093)
- SUPERCUT 32.875-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (512113)
- WIHA Insulated Box Wrench Set, 8 to 32mm, 15pc (21093)
- MILWAUKEE TOOL M18 6-Tool Kit, M18 Vac, M18 6" Circ Saw (2696-26, 0880-20, 2630-20)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2877-22, 2935CU-21S)
- MILWAUKEE TOOL M12 FUEL 2-Tool Combo Kit (3497-22)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 FUEL Edger Att (3000-21, 49-16-2718)
- MILWAUKEE TOOL M12 2Pcs Kit, M12 Hackzall, M12 Multitool (2494-22, 2420-20, 2426-20)
- MILWAUKEE TOOL M18 10T Knockout 1/2-4" Kit, M18 Band Saw (2676-23, 2829-20)
- Milwaukee Tool Cordless Combination Kits