Shop All Portable Band Saws
Milwaukee Tool
Deep Cut Band Saw Blade Cover
Mfr # 49-90-2729
Zoro # G7957749
original price:
$100.89
35% off
new price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 15 in x 8 in
- For Use With Deep Cut Band Saws
- Features Compatible with all Milwaukee Compact Band Saws, Jobsite Armor Provides Long-Lasting Durability, Tool-Free Installation and Removal
- Accessory Type Deep Cut Band Saw Blade Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-90-2729
- Zoro # G7957749
- UPC # 045242539499
- Country of Origin China
- Category Portable Band Saws
Dimensions
Size | 15 in x 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Deep Cut Band Saw Blade Cover |
For Use With | Deep Cut Band Saws |
Features | Compatible with all Milwaukee Compact Band Saws, Jobsite Armor Provides Long-Lasting Durability, Tool-Free Installation and Removal |
Accessory Type | Deep Cut Band Saw Blade Cover |
Description
Deep Cut Band Saw Blade Cover, Size 15 in x 8 in, Features Compatible with all Milwaukee Compact Band Saws, Jobsite Armor Provides Long-Lasting Durability, Tool-Free Installation and Removal, For Use With Deep Cut Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Good Buddy III Duct Rodder w/ 400 ft. of 3/8" Marked Rod (9A-25-400M)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12)
- DEWALT 5 PC Titanium IR Set (DD5155)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 13/16 in L (54TM27)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 35 3/8 in Blade Length (2729-20, 48-11-1850)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (2429-21XC, 48-11-2440)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw Kit (2529-21XC, 48-11-2440)
- MILWAUKEE TOOL Band Saw Kit, 18 V, 35 3/8 in Blade Length (2829-22, 48-11-1865)
- MILWAUKEE TOOL Band Saw Kit, 18V, 44-7/8" L Blade (2729-22, 48-11-1865, 48-39-0601)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (7DF52)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729S-20)
- Milwaukee Tool Power Saws