Shop All Portable Band Saws
This Product is Discontinued
Milwaukee Tool
Deep Cut AC/DC Band Saw (Discontinued)
Mfr # 6238-20
Zoro # G4188667
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Speeds 2
- Voltage 120
- Blade Length 44 7/8 in
- Surface Ft. per Min. Low 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 6238-20
- Zoro # G4188667
- UPC # 045242237234
- Country of Origin China
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Tool Length | 21 in |
Blade Size | 44-7/8" x 1/2" x 0.020" |
Description
Band Saw, Portable Band Saw Type Deep Cut, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 2, SFPM Range 300 to 380, Current 11.0 A, Includes Tool Only, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Drive Type Direct, Clutched Gear System, Hz 60, Handle Type Muli-Grip T-Handle, Standards UL, Tool Length 21 in, Tool Weight 14.75 lb, Voltage 120, Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.