Shop All Cutting Pliers
Milwaukee Tool
Cutting Pliers, Flat Jaw, 1 5/8 in L
Mfr # 48-22-2209
Zoro # G010914189
Not eligible for select promotions
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Cross-Hatched Knurled Jaw, Hardened Cut Edge, Forged Strength
- Jaw Length 1 5/8 in
- Jaw Width 1 3/4 in
- Overall Length 10 in
- Voltage Rating 1,000 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2209
- Zoro # G010914189
- UPC # 045242848058
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 3/4 in |
Overall Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Cross-Hatched Knurled Jaw, Hardened Cut Edge, Forged Strength |
Voltage Rating | 1,000 V |
High Leverage | Yes |
Standards | UL |
Item | Cutting Pliers |
Weight | 1.22 lb |
Grip Style | Standard Cushion |
Insulated | Yes |
Jaw Thickness | 5/8 in |
Plier Type | Lineman's Pliers |
Plier Material | Steel; Thermoplastic |
Grip Material | Thermoplastic |
Handle Style | Ergonomic |
Non-Sparking | No |
ESD-Safe | No |
Jaw Shape | Flat |
Includes Voltage Detection Module | No |
Tether Ready | Yes |
Description
Cutting Pliers, Insulated Yes, Includes Voltage Detection Module No, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 10 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 3/4 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Non-Sparking No, ESD-Safe No, Voltage Rating 1,000 V, High Leverage Yes, Features Cross-Hatched Knurled Jaw, Hardened Cut Edge, Forged Strength, Grip Material Thermoplastic, Grip Style Standard Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.50mm (46490)
- MILWAUKEE TOOL Wide Hook for PACKOUT Wall-Mounted Storage (48-22-8332)
- BOSCH Dia Blade GenPurpose Premium 4In Turbo (DB442C)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L611)
- MILWAUKEE TOOL 5 in. Flush Cutter Sidecutters (ML48-22-6105)
- MILWAUKEE TOOL 7" Comfort Grip Diagonal Cutting Pliers (48-22-6107)
- MILWAUKEE TOOL Comfort Grip Fencing Pliers (48-22-6410)
- MILWAUKEE TOOL Diagonal Cutting Pliers, Steel, 0.72 lb (48-22-2208)
- MILWAUKEE TOOL 6 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT556)
- MILWAUKEE TOOL 7 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT557)
- IRWIN Concrete Nippers, 10 In (CN10)
- Milwaukee Tool Cutting Pliers