Shop All Angle Grinders & Accessories
Milwaukee Tool
Cutting Dust Shroud
Mfr # 49-40-6110
Zoro # G1460413
product price: $59.00
/ea
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Hose Clip Adaptor
- Number of Pieces 1
- For Use With Universal Grinders
- Features Easy Cut Depth Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-40-6110
- Zoro # G1460413
- UPC # 045242001194
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
For Wheel Dia. | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinding Dust Shroud |
Includes | Hose Clip Adaptor |
Number of Pieces | 1 |
For Use With | Universal Grinders |
Features | Easy Cut Depth Adjustment |
Application | Cutting |
Accessory Type | Grinding Dust Shroud |
Description
Grinding Dust Shroud, For Use With Universal Grinders, Number of Pieces 1, Application Cutting, Features Easy Cut Depth Adjustment, Includes Hose Clip Adaptor, For Wheel Dia. 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, M10 x 20mm Steel External Thread, 65mm Handle Diameter (THP-415-OR)
- DRILL AMERICA #4-48 1" OD HSS Round Adjustable Die (DWTH1-448)
- PERFORMANCE TOOL 1/2 In Sae Combination Wrench Wrench 1/2, W324C (W324C)
- MILWAUKEE TOOL M18 FUEL 3 in. x 18 in. Belt Sander (Tool Only) (2832-20)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-lock (6142-31)
- MILWAUKEE TOOL 11 Amp 4-1/2" Small Angle Grinder w/Slide Lock-On Switch (6146-33)
- MILWAUKEE TOOL 4" - 5" Surface Grinding Dust Shroud (49-40-6101)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with No-Lock Paddle Switch Kit (2880-22)
- MILWAUKEE TOOL Grinder Kit and Grinder (2980-22, 2888-20)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Trigger Grip, Lock-On (6124-30)
- UNIVERSAL TOOL 4" Angle Grinder, UT2740-1 (UT2740-1)
- Milwaukee Tool Grinders & Accessories