Shop All Cut-Off Wheels
Milwaukee Tool
Cutter Wheels, 3/4" H, 3-3/4" W, 6-1/2" L
Mfr # 48-36-1401
Zoro # G309754281
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Overall Length 6 1/2 in
- Overall Width 3 3/4 in
- Threader Compatibility Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-36-1401
- Zoro # G309754281
- UPC # 045242745920
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 3 3/4 in |
Overall Height | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cutter Wheels |
Material | Steel |
Threader Compatibility | Universal |
Features | Black Oxide Coated |
Number of Pieces | 4 |
For Use With | MX FUEL Pipe Threading Machine |
Compatible Threader Series | MX FUEL(TM) Pipe Threading Machine |
Description
Cutter Wheels, Compatible Grainger Part Number 804UT2, Compatible Threader Manufacturer Part Number MXF512-2XC, Compatible Threader Series MX FUEL(TM) Pipe Threading Machine, Product Type Cutter Wheel, Features Black Oxide Coated, For Use With MX FUEL Pipe Threading Machine, Material Steel, Number of Pieces 4, Overall Height 3/4 in, Overall Length 6 1/2 in, Overall Width 3 3/4 in, Threader Compatibility Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sandspong Fine+Med 3M (9093DC-NA)
- ALC Moisture Separator, 150 psi, 1/2" (40207)
- PFERD 1-1/4" M-BRAD® Power Tube Brush - .040 SiC - 120 Grit (84050)
- METABO Cutting Wheel 6" x 1/16" x 5/8" - A60XL Original LL (655342000)
- MILWAUKEE TOOL 3" Metal Cut Off Wheel 3PK (49-94-3000)
- MILWAUKEE TOOL M18 FUEL 14 in. Abrasive Chop Saw (Tool Only) (2990-20)
- MILWAUKEE TOOL 4 1/2 in. X .045 X 7/8 Arbor A60T Cut-Off Wheel Type 27 (ML49-94-4505)
- MILWAUKEE TOOL 12" x 3/32" x 1" Cut-Off Wheel (Type 1) (49-94-1220)
- MILWAUKEE TOOL 3" Carbide Abrasive Blade (49-94-3005)
- MILWAUKEE TOOL 4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 27) (49-94-4505)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/2x5/16 (11L251)
- Milwaukee Tool Cut-Off Wheels