Shop All Chop Saws & Cut-Off Saws
Milwaukee Tool
Cut-Off Saw, 14 ft, Cordless, 29.6 lb
Mfr # MXF315-0
Zoro # G511205243
Free Shipping & Returns
Not eligible for select promotions
$2,073.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Proprietary
- Max. Cutting Depth 14 ft
- Blade Dia. 14 in
- Cutting Guide Included None
- Cordless Tool Kit Contents (1) Bare Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # MXF315-0
- Zoro # G511205243
- UPC # 045242849215
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Dimensions
Max. Cutting Depth | 14 ft |
Blade Dia. | 14 in |
Arbor Size | 1 in |
Overall Width | 10 in |
Overall Height | 15.9 in |
Overall Length | 31.2 in |
Description
Cut-Off Saw, Cordless, Primary Saw Application Concrete, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5,370 RPM, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 14 ft, Cutting Guide Included None, Water Connection 3/4 in Garden Hose Quick Connect, Water Reservoir Capacity Not Applicable, Variable Speed No, Overall Height 15.9 in, Overall Length 31.2 in, Overall Width 10 in, Tool Weight 29.6 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD High Tension Hacksaw, Ergo, 12 In (5WFV9)
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3571)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 16 in D x 5-1/4 in H (54808MB)
- M.A. FORD Countersink, 1/4" dia., 100 deg., HSS (61025004)
- MILWAUKEE TOOL 14” Abrasive Cut-Off Machine (6177-20)
- MILWAUKEE TOOL Cut-Off Tool and Bandsaw (2522-20, 2529-20)
- MILWAUKEE TOOL Cut-Off Saw Cart (3100)
- MILWAUKEE TOOL Battery and Cut-Off Tool, 5.0Ah Battery (48-11-2450, 2522-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Brushless 3 in. Compact Cut Off Tool (ML2522-20)
- MILWAUKEE TOOL Cut-Off Saw Kit, 14 ft, Cordless, 29.6 lb (MXF315-2XC)
- EVOLUTION 7-1/4" Metal Cutting Chop Saw (EVOSAW185HD)
- Milwaukee Tool Chop Saws & Cut-Off Saws