Shop All Cut-Resistant Gloves
Milwaukee Tool
Cut 3 Dipped Gloves - XL
Mfr # 48-22-8933
Zoro # G5483027
product price: $9.97
/ea
Not eligible for select promotions
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level 3
- Material Nylon
- Size X-Large
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8933
- Zoro # G5483027
- UPC # 045242509232
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | X-Large |
Glove Length | 10 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Alpha) | XL |
Description
Work Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4343C, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 070)
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20250)
- ZORO SELECT 5 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R799)
- MCR SAFETY Corded Double Palm Poly Cotton Na, L, PK12 (9018CDPCR)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Small (48-73-8720)
- MILWAUKEE TOOL Level 5 Cut Resistant Nitrile Dipped Gloves - Small (12 pair) (48-22-8950B)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - M (48-73-8941B)
- MILWAUKEE TOOL Impact Cut Level 3 Nitrile Dipped Gloves - X-Large (48-22-8973)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - 2X-Large (12 Pairs) (48-22-8914B)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Small (48-73-7920)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-7)
- Milwaukee Tool Cut-Resistant Gloves