Shop All Cut-Resistant Gloves
Milwaukee Tool
Cut 3 Dipped Gloves - S, Penlight
Mfr # 48-22-8930B, 2105
Zoro # G205175227
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI/ISEA Cut Level A3
- Size S ( 7 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8930B, 2105
- Zoro # G205175227
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S (7) |
Size | S ( 7 ) |
Glove Length | 9.56 in |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Work Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level N/A, Leather Palm Material N/A, EN 388 Rating 4343C, Glove Insulation Weight N/A, Standards CE Certified, EN 388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 500 (B33-19-483)
- FEDERAL SIGNAL Gong Bell (A6)
- MCR SAFETY Industry Grade Cow Driver Patch, M, PK12 (32055M)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.LG)
- MILWAUKEE TOOL Cut 3 Dipped Gloves - L, Penlight (48-22-8932B, 2105)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - 2X-Large (12 pair) (48-73-7944B)
- MILWAUKEE TOOL Level 2 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (48-73-8922)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - 2X-Large (48-73-8954)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 3 Polyurethane Dipped Gloves - XL (48-73-8933B)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (12 pair) (48-73-7943B)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 7, PR (S13KF-7)
- Milwaukee Tool Cut-Resistant Gloves