Shop All Cut-Resistant Gloves
Milwaukee Tool
Cut 3 Dipped Gloves - L, Penlight
Mfr # 48-22-8932B, 2105
Zoro # G305175226
product price: $127.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L ( 9 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Red, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8932B, 2105
- Zoro # G305175226
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Glove Length | 10 in |
Size- Alpha | L |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Work Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level N/A, Leather Palm Material N/A, EN 388 Rating 4343C, Glove Insulation Weight N/A, Standards CE Certified, EN 388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9-1/2EE Men's Western Boot Steel Work Boot, Brown (10006961)
- ANSELL VF, Gen Purpose Glove, 6, 4WX13, PR (11-800VP)
- GATOR GRIP Traction Tape, Conformable, 2"x60ft., Black (SG4102AL)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Large (204BL-21L)
- MILWAUKEE TOOL Cut 3 Dipped Gloves - S, Penlight (48-22-8930B, 2105)
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped - XL (48-73-8933)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Small (12 pair) (48-73-7940B)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - 2X-Large (12 pair) (48-73-8734B)
- MILWAUKEE TOOL EA, Gloves, Wrk, Nitrle Dipped, Cut3Resist, S (48-22-8930)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7951)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, 3XL, 1 PR (IMPC5-88-013)
- Milwaukee Tool Cut-Resistant Gloves