Shop All Cut-Resistant Gloves
This Product is Discontinued
Milwaukee Tool
Cut 3 Dipped Gloves - L (Discontinued)
Mfr # 48-22-8932
Zoro # G5482911
Not eligible for select promotions
This Product is Discontinued
Key Features
- Glove Size L
- ANSI/ISEA Cut Level 3
- Material Nylon
- Color Red/Black
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8932
- Zoro # G5482911
- UPC # 045242509249
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | Large |
Glove Length | 9.75 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Work Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4343C, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.