Shop All Tool Storage Accessories
Milwaukee Tool
Customizable Large Case for Impact Driver Accessories
Mfr # 48-32-9922
Zoro # G007385787
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated Yes
- Features Customizable Large Case
- For Use With PACKOUT
- Accessory Type Large Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-9922
- Zoro # G007385787
- UPC # 045242664719
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Size | Large |
Details
Promotion Restriction | Not eligible for promotion |
Item | Customizable Large Case |
Impact Rated | Yes |
Features | Customizable Large Case |
For Use With | PACKOUT |
Accessory Type | Large Case |
Material | Polypropylene |
Description
Customizable Large Case, For Use With PACKOUT, Material Polypropylene, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Slotted Screwdriver 7/64 in Round (401K82)
- COMMSCOPE Replacement for Commscope Mcpt-3812 (MCPT-3812 COMMSCOPE)
- RIDGID Die Head, 12R 1/2 HS NPT (12R)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356506)
- MILWAUKEE TOOL Customizable Small Compact Case for Impact Driver Accessories (48-32-9930)
- MILWAUKEE TOOL Customizable Small Case for Impact Driver Accessories (48-32-9920)
- MILWAUKEE TOOL Customizable Medium Case for Impact Driver Accessories (48-32-9921)
- MILWAUKEE TOOL PACKOUT Large Magnetic Bin (48-22-8071)
- MILWAUKEE TOOL Customizable Foam Insert for PACKOUT Drawer Tool Boxes (48-22-8452)
- MILWAUKEE TOOL 4 in. Straight Hook for PACKOUT Wall-Mounted Storage (48-22-8334)
- NANUK CASES Customized Foam Insert (925), 925-FOAM_MAVIC2 (925-FOAM_MAVIC2)
- Milwaukee Tool Tool Storage Accessories