Shop All Tool Storage Accessories
Milwaukee Tool
Customizable Foam Insert for PACKOUT Drawer Tool Boxes
Mfr # 48-22-8452
Zoro # G201272074
product price: $24.99
/ea
Not eligible for select promotions
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 1/2 in
- Includes (1) Customizable Foam Insert
- Number of Compartments (1) Customizable Foam Insert
- Customizable Yes
- Compatible Modular System Packout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8452
- Zoro # G201272074
- UPC # 045242614240
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Length | 12 1/2 in |
Overall Height | 4 7/8 in |
Overall Width | 16 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Packout Drawer,Customizable Foam Insert |
Includes | (1) Customizable Foam Insert |
Number of Compartments | (1) Customizable Foam Insert |
Customizable | Yes |
Compatible Modular System | Packout |
For Use With | Tool Box |
Compatible with Product Type | Tool Box |
Material | Foam |
Features | Durable Construction Provides Increased Protection for Tools |
Part of a Modular System | Yes |
Color | Black |
Compatible with Manufacturer Model No. | 48-22-8442, 48-22-8443 |
Shop By | New Products |
Compatible Grainger Part Number | 60RK01, 60RK02 |
Description
The Milwaukee 48-22-8452 Packout Drawer is the perfect solution for keeping your tools organized. You will be able to carry your tools around with ease. The black foam insert has a customizable design, allowing you to place different sized tools inside. The durable construction provides increased protection for your tools and ensures that they remain safe from scratches and dents. It has an overall length of 12 1/2 in., overall width of 16 3/8 in., and overall height of 4 7/8 in.. This Milwaukee Packout Drawer is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Downcut, 1/4, 1, 2 1/2 (57-285)
- DIABLO 3-3/8" 21 TPI Bi-Metal T-Shank Jig Saw Blades for Medium Metal 5Pk (DJT121AF5)
- ITL 1000V Insulated Ratcheting Box Wrench, 1/2" (07052)
- DORIAN Turning Toolholder, WNMG, MWLNL16-4D, LH (73310151271)
- MILWAUKEE TOOL Roll Holder for PACKOUT Wall-Mounted Storage (48-22-8337)
- MILWAUKEE TOOL 2PK Large Bin Set for PACKOUT™ (48-22-8063)
- MILWAUKEE TOOL Contractors Bag, 48-55-3530 (MLW48-55-3530)
- MILWAUKEE TOOL Wide Hook for PACKOUT Wall-Mounted Storage (48-22-8332)
- MILWAUKEE TOOL Large Case Rows for Insert Bit Accessories (5 pk) (48-32-9934)
- MILWAUKEE TOOL 2PK Bin Set for PACKOUT™ (48-22-8062)
- VELVAC Pkg 12 Drawer Dividers For 690090 (690091)
- Milwaukee Tool Tool Storage Accessories