Shop All Press Tools & Accessories
Milwaukee Tool
CTS-V Pivoting Press Ring 2-1/2 In
Mfr # 49-16-2656X
Zoro # G512041802
product price: $849.00
/ea
Free Shipping & Returns
$849.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Overall Length 1.54 in
- Compatible Pipe Size 2 1/2 in
- Compatible Fitting System ApolloPress, ProPress, Viega
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2656X
- Zoro # G512041802
- UPC # 045242736188
- Country of Origin Turkey
- Category Press Tools & Accessories
Dimensions
Overall Length | 1.54 in |
Compatible Pipe Size | 2 1/2 in |
Manufacturer Warranty Length | 2 yr |
Maximum Compatible Pipe Size | 2 1/2 in |
Kit Pipe or Tubing Sizes Included | 2-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 2-1/2" CTS-V Pivoting Press Ring |
Material | Steel |
Compatible Fitting System | ApolloPress, ProPress, Viega |
Compatible Material Type | Copper, Stainless Steel |
Description
CTS-V Pivoting Press Ring 2-1/2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Filter Block (1142538)
- APOLLO VALVES Safety Relief Valve, 3/4In, 125 psi, Bronze, BtuH: 2, 639, 000 (1060425)
- ZORO SELECT Reduce Coupling, 2"x1-1/2", 150,316, Thrd (4381036550)
- ZORO SELECT PVC, White Finish, HVAC P-Trap (HPT507)
- MILWAUKEE TOOL CTS-V Pivoting Press Ring 1/2 In (49-16-2650X)
- MILWAUKEE TOOL 1 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2654C)
- MILWAUKEE TOOL M18 Short Throw Press Tool Kit w/PEX Crimp Jaws (2674-22C)
- MILWAUKEE TOOL 1-1/2" IPS-ASP Press Ring for M18™ FORCE LOGIC™ Long Throw Press Tool (49-16-2654SA)
- MILWAUKEE TOOL 1-1/8 in. Streamline ACR Press Ring for M18 FORCE LOGIC Press Tool (49-16-2657M)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY Kit with 1/2 in. - 2 in. CTS Jaws (2922-22)
- RIDGID Press Jaw, Carbon Steel; SS, 1 in Pipe (48443)
- Milwaukee Tool Press Tools & Accessories