Shop All Press Tools & Accessories
Milwaukee Tool
CTS-V Pivoting Press Ring 1-1/4 In
Mfr # 49-16-2653X
Zoro # G612041511
product price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Forged Steel
- Compatible Material Type Copper, Stainless Steel
- Maximum Compatible Pipe Size 1 1/4 in
- Manufacturer Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2653X
- Zoro # G612041511
- UPC # 045242736126
- Country of Origin Turkey
- Category Press Tools & Accessories
Dimensions
Maximum Compatible Pipe Size | 1 1/4 in |
Manufacturer Warranty Length | 2 yr |
Compatible Pipe Size | 1 1/4 in |
Overall Length | 1.05 in |
Kit Pipe or Tubing Sizes Included | 1-1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 1-1/4" CTS-V Pivoting Press Ring |
Material | Forged Steel |
Compatible Material Type | Copper, Stainless Steel |
Compatible Fitting System | ApolloPress, ProPress, Viega |
Description
CTS-V Pivoting Press Ring 1-1/4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 T4355 NO LEAD COMP X FIP (313-177NL)
- ADVANCED DRAINAGE SYSTEMS TEE CORRUGATE 6"" (0626AA)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3342)
- MILWAUKEE TOOL M12 1 1/4" Jaw (49-16-2453)
- MILWAUKEE TOOL 3 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2657B)
- MILWAUKEE TOOL M18 Short Throw Press Tool Kit w/ Viega PureFlow Jaws (2674-22P)
- MILWAUKEE TOOL M18 3/4" Black Iron Press Jaw (49-16-2651B)
- MILWAUKEE TOOL 1/2" – 2" IPS-ASP Press Jaw & Ring Kit for M18™ FORCE LOGIC™ Long Throw Press Tool (49-16-2691SA)
- MILWAUKEE TOOL 4 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2658B)
- MILWAUKEE TOOL 3/4 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2655M)
- Milwaukee Tool Press Tools & Accessories