Shop All Press Tools & Accessories
Milwaukee Tool
CTS-V Pivoting Press Ring 1-1/2 In
Mfr # 49-16-2654X
Zoro # G912041518
product price: $359.00
/ea
Free Shipping & Returns
$359.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Forged Steel
- Compatible Pipe Size 1 1/2 in
- Compatible Material Type Copper, Stainless Steel
- Maximum Compatible Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2654X
- Zoro # G912041518
- UPC # 045242736164
- Country of Origin Turkey
- Category Press Tools & Accessories
Dimensions
Compatible Pipe Size | 1 1/2 in |
Maximum Compatible Pipe Size | 1 1/2 in |
Overall Length | 1.21 in |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | 1-1/2" CTS-V Pivoting Press Ring |
Material | Forged Steel |
Compatible Material Type | Copper, Stainless Steel |
Compatible Fitting System | ApolloPress, ProPress, Viega |
Description
CTS-V Pivoting Press Ring 1-1/2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Backflow Quick Connect 1/2in NPT x 1/4in (110703)
- B & K Univ Toilet Seal No Wax (7530P8)
- BANJO 1" FNPT Polypropylene Electronic Ball Valve 2-Way (EV100FP)
- ZORO SELECT 3/4" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-108)
- MILWAUKEE TOOL M18 Press Tool Kit. M18 Multi-Tool (2674-22P,2836-20)
- MILWAUKEE TOOL M18 5/8" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2632C)
- MILWAUKEE TOOL 1-1/4 in. IPS-IAr1 Press Ring for M18 FORCE LOGIC Press Tool (49-16-2653S)
- MILWAUKEE TOOL IPS-P Pivoting Press Ring 1/2 In (49-16-2650BX)
- MILWAUKEE TOOL M12 1 1/4" Jaw (49-16-2453)
- MILWAUKEE TOOL M18 1" SS Jaw (49-16-2652S)
- NIBCO PRESS SYSTEM Press Tool Kit with Case (R00105PC)
- Milwaukee Tool Plumbing Tools