Shop All Press Tools & Accessories
Milwaukee Tool
CTS-V Piv Kit M18 Press 1/2-2
Mfr # 49-16-2692X
Zoro # G512041796
product price: $3,049.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,049.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Forged Steel
- Includes 1 in CTS-V Pivoting Press Ring for M18(TM) and M12(TM) FORCE LOGIC(TM) Press Tools (49-16-2652X), 1-1/2 in CTS-V Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2654X), 1-1/4 in CTS-V Pivoting Press Ring for M18(TM) and M12(TM) FORCE LOGIC(TM) Press Tools (49-16-2653X), 1/2 in CTS-V Pivoting Press Ring for M18(TM) and M12(TM) FORCE LOGIC(TM) Press Tools (49-16-2650X), 2 in CTS-V Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2655X), 3/4 in CTS-V Pivoting Press Ring for M18(TM) and M12(TM) FORCE LOGIC(TM) Press Tools (49-16-2651X), Hard Carrying Case, X4 Ring Jaw for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2659X4), X5 Ring Jaw for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2659X5)
- Compatible Fitting System ApolloPress, ProPress, Viega
- Kit Pipe or Tubing Sizes Included 1 1/2 in, 1 1/4 in, 1 in, 1/2 in, 2 in, 3/4 in
- Minimum Compatible Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2692X
- Zoro # G512041796
- UPC # 045242736058
- Country of Origin Turkey
- Category Press Tools & Accessories
Dimensions
Kit Pipe or Tubing Sizes Included | 1 1/2 in, 1 1/4 in, 1 in, 1/2 in, 2 in, 3/4 in |
Minimum Compatible Pipe Size | 1/2 in |
Maximum Compatible Pipe Size | 2 in |
Overall Length | 5.12 in |
Compatible Pipe Size | 1/2 to 2 in |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | 1/2-2 CTS-V Piv Kit M18 Press |
Material | Forged Steel |
Includes | 1 in CTS-V Pivoting Press Ring for M18(TM) and M12(TM) FORCE LOGIC(TM) Press Tools (49-16-2652X), 1-1/2 in CTS-V Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2654X), 1-1/4 in CTS-V Pivoting Press Ring for M18(TM) and M12(TM) FORCE LOGIC(TM) Press Tools (49-16-2653X), 1/2 in CTS-V Pivoting Press Ring for M18(TM) and M12(TM) FORCE LOGIC(TM) Press Tools (49-16-2650X), 2 in CTS-V Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2655X), 3/4 in CTS-V Pivoting Press Ring for M18(TM) and M12(TM) FORCE LOGIC(TM) Press Tools (49-16-2651X), Hard Carrying Case, X4 Ring Jaw for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2659X4), X5 Ring Jaw for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2659X5) |
Compatible Fitting System | ApolloPress, ProPress, Viega |
Compatible Material Type | Copper, Stainless Steel |
Description
CTS-V Piv Kit M18 Press 1/2-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, 208V, 18000W (EX180T3)
- FISHER MFG Handle Assy Hot/Cold (2000-0002)
- T&S BRASS Riser, 3/8 Npt X 8 Long (Chrome Plated) (078X)
- DYNAQUIP CONTROLS Ready To Mount Acuator 300in.-lb. (DE305)
- MILWAUKEE TOOL 1/2" IPS-ASP Press Jaw for M18™ FORCE LOGIC™ Press Tools (49-16-2650SA)
- MILWAUKEE TOOL 3 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2657B)
- MILWAUKEE TOOL M18 FORCE LOGIC Long Throw Press Tool Kit (2773-20L)
- MILWAUKEE TOOL 2-1/2 in. - 4 in. CTS Press Ring Set for M18 FORCE LOGIC Press Tool (49-16-2690)
- MILWAUKEE TOOL M18 5/8" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2632P)
- MILWAUKEE TOOL M12 1/2" Jaw (49-16-2450)
- MILWAUKEE TOOL M18 3/4" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2633C)
- Milwaukee Tool Press Tools & Accessories