Shop All Wire Strippers & Crimpers
Milwaukee Tool
Crimper/Stripper, MT, 3 1/4 in L, 0.73 lb
Mfr # 48-22-3074
Zoro # G210914132
product price: $44.97
/ea
Not eligible for select promotions
$44.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Blade Guard on Cutting and Stripping Blades, Integrated Cable Cutter and Stripper, Pass-Through Design, Ratcheting Mechanism with Easy Release, Stripping Nest for Quicker Terminations
- Tool Weight 0.73 lb
- Tool Length 3 3/8 in
- Insulated No
- Ratcheting Mechanism Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3074
- Zoro # G210914132
- UPC # 045242848225
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Tool Length | 3 3/8 in |
Maximum Compatible Wire Size | 22 AWG |
Minimum Compatible Wire Size | 28 AWG |
Details
Promotion Restriction | Not eligible for promotion |
Features | Blade Guard on Cutting and Stripping Blades, Integrated Cable Cutter and Stripper, Pass-Through Design, Ratcheting Mechanism with Easy Release, Stripping Nest for Quicker Terminations |
Tool Weight | 0.73 lb |
Insulated | No |
Item | Crimper/Stripper |
Ratcheting Mechanism | Yes |
Body Material | Metal |
Compatible Cable Type | 4, 6, and 8 Position Connectors, STP/UTP and Telephone Cable |
Includes Wire Cutter | Yes |
Includes Wire Stripper | Yes |
Crimper Style | Crimper and Stripper |
Compatible Connector Type | RJ11/RJ12, RJ22, RJ45 |
Compatible Terminal Type | Quicker Terminations |
Maximum Crimping Force | Not Rated |
Non-Sparking | No |
Crimping Capacity | RJ22 & RJ11/RJ12 Modular, RJ45 Pass-Through |
Tether Ready | No |
Description
Crimper/Stripper, Crimper Style Crimper and Stripper, Crimping Capacity RJ22 & RJ11/RJ12 Modular, RJ45 Pass-Through, Compatible Connector Type RJ11/RJ12, RJ22, RJ45, Compatible Terminal Type Quicker Terminations, Minimum Compatible Wire Size 28 AWG, Maximum Compatible Wire Size 22 AWG, Maximum Crimping Force Not Rated, Tool Length 3 3/8 in, Includes Wire Cutter Yes, Includes Wire Stripper Yes, Non-Sparking No, Insulated No, Tether Ready No, Voltage Rating Not Applicable, Body Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 60,000 RPM, 0.1 hp (12R0400-18)
- K-TOOL INTERNATIONAL Hi Polish SAE Shrt Cmbo Wrench Set, 7pcs. (KTI-41200)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (2318PG-200)
- PERFORMANCE TOOL 3/8 In Dr. Long Spark Plug Socket 5/8 In, W80533 (W80533)
- MILWAUKEE TOOL Wire Stripper/Cutter, Steel CAP, 0.787 lb (48-22-3083)
- MILWAUKEE TOOL 9 in 7IN1 High-Leverage Combination Pliers 0.45 (48-22-3078)
- MILWAUKEE TOOL Crimper/Stripper, Metal, 3 1/4 in L, 0.7 lb (48-22-3076)
- MILWAUKEE TOOL Wire Stripper/Cutter for Solid & Stranded Wire (48-22-6109)
- MILWAUKEE TOOL Coax Crimper, Metal, 4 3/4 in L, 0.38 lb (48-22-3072)
- MILWAUKEE TOOL M18™ FORCE LOGIC™ 6T Latched Linear Utility Crimper (2979-22)
- SWE-TECH 3C Crimp Tool for Coaxial Cable, F-pin and BNC RG58, RG59 and RG6 (FWT91D5-05500)
- Milwaukee Tool Crimping Tools