Shop All Electric Drills
Milwaukee Tool
Core Rig Stand
Mfr # 3302
Zoro # G110441004
product price: $1,590.99
/ea
Free Shipping & Returns
$1,590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 24 in
- Core Drill Type Rig
- Product Type Core Rig Stand
- Base Width 10 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3302
- Zoro # G110441004
- UPC # 045242646456
- Country of Origin China
- Category Electric Drills
Dimensions
Overall Length | 24 in |
Base Width | 10 1/10 in |
Column Height | 39 1/2 in |
Base Length | 24 in |
Column Size | 16 14/25 in |
Relative Base Size | Large |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Rig Stand |
Core Drill Type | Rig |
Product Type | Core Rig Stand |
Application | For attachment with the MX FUEL Handheld Core Drill (MXF301) and the MX FUEL Core Rig (MXF302) |
Compatible with Manufacturer Part Number | MXF301, MXF302 |
Adjustable Angle | Yes |
Mount Type | Mechanical Bolt |
Spindle Travel | 26 1/2 in |
Angle Settings | 35 - 90 Degrees |
Description
Core Rig Stand, Mount Type Mechanical Bolt, Compatible with Grainger Part Number 55JL68, 787YV6, 811DY1, Compatible with Manufacturer Part Number MXF301, MXF302, Column Size 16 14/25 in, Angle Settings 35 - 90 Degrees , Base Length 24 in, Base Width 10 1/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3/32 (46606)
- GREY PNEUMATIC #5 Drive Impact Socket Chrome plated (5033MD)
- CRESCENT NICHOLSON 8" Round Single Cut Bastard File - Carded (21853)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-10' 0)
- MILWAUKEE TOOL MX FUEL Core Rig Kit with Stand (MXF302-2HD)
- MILWAUKEE TOOL 1/2 Magnum Drill, 0-850 RPM, (0299-20)
- MILWAUKEE TOOL Core Drill Kit and Extra Battery (MXF301-2CP, MXFXC406)
- MILWAUKEE TOOL 1/2" Compact Drill 450 RPM (1660-6)
- MILWAUKEE TOOL Chuck Key Holder (48-66-4080)
- MILWAUKEE TOOL 3/8 0-2,800 RPM Drill, (0240-20)
- HOUGEN HMD900 Econo Mag Drill 115V (0900101)
- Milwaukee Tool Electric Drills