Shop All Base-Mount and Tripod Work Lights
Milwaukee Tool
CordlessTripodLight, BatteryIncl, 24 3/4"L
Mfr # MXF041-1XC, MXFXC406
Zoro # G103559389
product price: $4,069.99
/ea
Free Shipping & Returns
$4,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 27,000 lm
- Voltage 18 V
- Light Output Mode High / Medium / Low
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MXF041-1XC, MXFXC406
- Zoro # G103559389
- Country of Origin Multiple
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Height | 120 in |
Minimum Height | 44 in |
Overall Length | 24 3/4 in |
Tool Width | 20 3/4 in |
Max. Height Grouping | Greater than 36 in |
Maximum Height | 120 in |
Description
Cordless Tripod Light, Battery Platform MX FUEL, Series ROCKET, Light Output Mode High / Medium / Low, Brightness Level 27,000 lm, Maximum Brightness Level 27,000 lm, Minimum Brightness Level 5,000 lm, Mount Type Wheeled Platform, Maximum Height 120 in, Minimum Height 44 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Bare Tool, (2) Batteries, Battery Capacity 6.0 Ah, Run Time 10 hr, Voltage 18 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 4 LGT Oak Bath Bar (66443)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-12-UV-SC500-56-VDIM-AF1-CP)
- COAST CUTLERY LED Headlamp, Rechargeable, Pure Beam (HL8R)
- WESTEK Light Control 360 Motion (MLC169BC)
- MILWAUKEE TOOL M18 18V Rover Mounting Led Flood Light, 1,500 Lumens (ML2365-20)
- MILWAUKEE TOOL Cordless Job Site Light Kit, 18.0V, LED (2361-20, 2112-21)
- MILWAUKEE TOOL M18 ROCKET Dual Power Tower Light (2131-20)
- MILWAUKEE TOOL Tower Light, Tower Light, M18 XC6.0 2PK (2131-20, 2131-20, 48-11-1862)
- MILWAUKEE TOOL Work Light, Headlamp and Battery, (2144-20, 2115-21, 48-11-1850)
- MILWAUKEE TOOL M18 ROVER Mounting Flood Light (2365-20)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/Flood Mode (2144-20)
- Milwaukee Tool Base-Mount and Tripod Work Lights