Shop All Job Site Lighting Parts
Milwaukee Tool
CordlessTripodLight, Battery Incl, 5 3/4"L
Mfr # 2132-20, 48-11-2460
Zoro # G204858190
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Charger Replacement 23Y581
- Switch Type Push Button
- Green Environmental Attribute Product is Rechargeable
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2132-20, 48-11-2460
- Zoro # G204858190
- UPC # 045242526048
- Country of Origin China
- Category Job Site Lighting Parts
Dimensions
Max. Height | 68 in |
Overall Length | 5 3/4 in |
Max. Height Grouping | Greater than 36 in |
Maximum Height | 68 in |
Tool Width | 5 1/2 in |
Description
Cordless Tripod Light, Battery Platform M12, Series ROCKET, Light Output Mode High / Low, Brightness Level 700 lm, 1,400 lm, Maximum Brightness Level 1,400 lm, Minimum Brightness Level 700 lm, Mount Type Tripod, Maximum Height 68 in, Head Type Rotating, Maximum Head Rotation Angle 270 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Voltage 12 V, Battery Included / Bare Tool Battery Included, Beam Distance 250 ft, Compatible Battery Capacity 6.0 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDD-CH/ACR)
- SUNLITE LED 60W Equivalent 500 Lumens E26 Base Dimmable UL A15 Light Bulb, 3000K, 6PK (80133-SU)
- ILC Replacement for Osram Sylvania 500q/mc(eyv) 130v replacement light bulb lamp (500Q/MC(EYV) 130V OSRAM SYLVANIA)
- LEVITON FLUORESCENT LAMPS G24Q-3 GX24Q-3 26W 4-PIN CFL HLDR (26725-403)
- MILWAUKEE TOOL Penlight, 4V, LED, 100 lm (2105, 2105)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2131-20, 48-59-1850)
- DEWALT Jobsite LED Spotlight 20V w/ Battery (DCL043 + DCB201)
- MAKITA 18V X2 LXT® Upright LED Area Light (DML810)
- CRAFTSMAN VERSATRACK(TM) Large Hook (CMST82604VT)
- LUMAPRO Plastic Lamp Guard (EL188131PG75G)
- CRAFTSMAN VERSATRACK(TM) 4-Foot Rail (CMST82602VT)
- Milwaukee Tool Job Site Lighting Parts