Shop All Handheld Work Lights
Milwaukee Tool
Cordless Work Light, M18 Battery
Mfr # 2354-20, 48-11-1850
Zoro # G9137473
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lamp Type LED
- Power Source Cordless
- Voltage 18 V
- Lumens 600 lm to 1,250 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2354-20, 48-11-1850
- Zoro # G9137473
- UPC # 045242485833
- Country of Origin Multiple
- Category Handheld Work Lights
Dimensions
Tool Length | 12 15/16 in |
Tool Width | 5 1/2 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform M18, Brightness Level 600 lm, 1,200 lm, 1,250 lm, Light Output Mode Spot-Flood / Flood / Spot / Strobe, Mount Type Keyhole, Maximum Head Rotation Angle 198 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Run Time 4 hr, 5 hr, 7 hr, Voltage 18 V, Battery Included / Bare Tool Battery Included, Beam Distance 2,190 ft, Compatible Battery Model Number All Milwaukee M18 Series, Compatible Charger Model Number 23Y581
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F9bx/827 replacement light bulb lamp, 2PK (F9BX/827 GE GENERAL ELECTRIC G.E)
- LUMAPRO Sleeve, Safety, 48 In, Yellow (4VC50)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Red (HDB32E)
- ILC Replacement for Q-lab Uvb-313, 12PK (UVB-313 Q-LAB)
- MILWAUKEE TOOL M18 ROVER Flood Light (Tool Only) (2361-20)
- MILWAUKEE TOOL REDLITHIUM USB Utility Hot Stick Light (350 Lumens) (2119-22)
- MILWAUKEE TOOL M18™ ROVER™ Mntng Flood Light w M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Bat (2365-20, 48-11-1835)
- MILWAUKEE TOOL M12 Trouble Light w/ USB Charging (2362-20)
- MILWAUKEE TOOL USB Pivoting Flashlight + Penlight (2113-21, 2105)
- MILWAUKEE TOOL LED Focusing Flashlight (325 Lumens) (2107)
- PROJEX 150 W Clamp Lamp (4151P)
- Milwaukee Tool Handheld Work Lights