Shop All Handheld Work Lights
Milwaukee Tool
Cordless Work Light, Battery Incl, 8.2 lb
Mfr # 2122-20, 48-11-1850
Zoro # G4342329
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lamp Type LED
- Voltage 18 V
- Lumens 2,200 lm, 2,500 lm, 800 lm
- Lamp Life 50,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2122-20, 48-11-1850
- Zoro # G4342329
- Country of Origin Multiple
- Category Handheld Work Lights
Dimensions
Overall Length | 8 1/2 in |
Tool Length | 8 1/2 in |
Description
Cordless Work Light, Battery Platform M18(TM) REDLITHIUM(TM), Series 20V MAX, Brightness Level 800 lm, 2,200 lm, 2,500 lm, Maximum Brightness Level 2,500 lm, Minimum Brightness Level 800 lm, Light Output Mode Flood / Spot-Flood / Spot, Mount Type Spring-Loaded Clamp, Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 5.0 Ah, Run Time 4 hr, 6 hr, Voltage 18 V, Battery Included / Bare Tool Battery Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mt, 13in, 4000K, In and Outdoors (FMML 13 840 WL)
- GE LAMPS Halogen Light Bulb, T4,100W (Q100CL/DC)
- FEIT ELECTRIC Bulb Led 60W A19 Gu24 3K 800L (BPOM60DM/930CA/GU)
- ZORO SELECT Headlamp, General Purpose, LED (492T31)
- MILWAUKEE TOOL M18, LED Work Light Bare Tool Only (2735-20)
- MILWAUKEE TOOL M12 Spotlight, M12 XC4.0 Battery (2353-20, 48-11-2440)
- MILWAUKEE TOOL M18 Work Light (Tool Only) (2735-20)
- MILWAUKEE TOOL M12 Stick Light (2351-20)
- MILWAUKEE TOOL REDLITHIUM USB Twist Focus Flashlight (1,100 Lumens) (2161-21)
- MILWAUKEE TOOL Cordless Work Light, M18 Battery (2354-20, 48-11-1850)
- STREAMLIGHT Rechargeable Flshlght, Alum, Black, 1000lm (88095)
- Milwaukee Tool Handheld Work Lights