Shop All Handheld Work Lights
Milwaukee Tool
Cordless Work Light, Battery Incl, 1.2 lb
Mfr # 2363-20, 48-11-1820
Zoro # G3997923
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lighting Technology LED
- Lamp Type LED
- Voltage 18 V
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2363-20, 48-11-1820
- Zoro # G3997923
- UPC # 045242341634
- Country of Origin Multiple
- Category Handheld Work Lights
Dimensions
Overall Height | 11.5 in |
Tool Length | 11 1/2 in |
Overall Length | 11 1/2 in |
Maximum Height | 11 1/2 in |
Description
Cordless Work Light, Battery Platform M18(TM) REDLITHIUM(TM), Series 20V MAX, Brightness Level 70 lm, 350 lm, 700 lm, Maximum Brightness Level 700 lm, Minimum Brightness Level 70 lm, Light Output Mode High / Medium / Low / Strobe, Mount Type Hang Hook, Head Type Rotating, Cordless Tool Kit Contents Bare Tool, Battery, Run Time 10 hr, 16 hr, 20 hr, 100 hr, Voltage 18 V, Battery Included / Bare Tool Battery Included, Beam Distance 49.21 ft, Compatible Battery Model Number All Milwaukee M18 Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP JC G4 24V20W (JC G4 24V20W LIGHT BULB / LAMP)
- ILC Replacement for Philips 200a 130v replacement light bulb lamp (200A 130V PHILIPS)
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3949)
- EKENA MILLWORK 77 1/4"OD x 71 7/8"ID x 3 1/8"W x 3/4"P Dylan Ceiling Ring (1/4 of complete circle) (CR77DY)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 1 lb (2362-20, 48-11-2420)
- KODIAK The Kamper Lantern 1500 Lumens (K-KAMPER-4)
- MAKITA 18V LXT® LED Lantern/Flashlight (DML807)
- MAKITA 12V max LED Lantern/Flashlight (ML102)
- STREAMLIGHT Tactical Lantern, LED, Orange (45861)
- PELICAN Lantern, Industrial, LED, 413/159 lm (9415-002-245)
- SPLASHOFFLASH Luxen Home Starry Night Solar Light Lantern (SP2684037)
- Milwaukee Tool Handheld Work Lights