Shop All Cordless Tube and Pipe Cutters and Accessories
Milwaukee Tool
Cordless Tube Cutter Kit, 12.0V
Mfr # 2471-21, 48-11-2420
Zoro # G2607628
Free Shipping & Returns
Not eligible for select promotions
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 12 V
- Includes M12 Tube Cutter, (1) M12 1.5Ah REDLITHIUM (TM) Compact Battery, (1) M12 Battery Charger, (1) Copper Cutter Blade Set, (1) Carrying Case and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery
- Cordless Tool Battery Type Li-Ion
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2471-21, 48-11-2420
- Zoro # G2607628
- Country of Origin Multiple
- Category Cordless Tube and Pipe Cutters and Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Tube Cutter Kit |
Battery Included / Bare Tool | Battery Included |
Voltage | 12 V |
Includes | M12 Tube Cutter, (1) M12 1.5Ah REDLITHIUM (TM) Compact Battery, (1) M12 Battery Charger, (1) Copper Cutter Blade Set, (1) Carrying Case and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery |
Cordless Tool Battery Type | Li-Ion |
Corded/Cordless | Cordless |
Battery Capacity | 1.5 Ah, 2.0 Ah |
Corded/Banded | Cordless |
Battery Included | Yes |
Battery Pack Replacement | 2XKZ6 |
Power Source | Cordless |
Included Battery Part Number | Yes |
Cordless Tool Kit Contents | Battery Included |
Description
Cordless Tube Cutter Kit, Cordless Tool Kit Contents Battery Included, Power Source Cordless, Compatible Battery Grainger Part Number 2XKZ6, Included Battery Part Number Yes, Includes M12 Tube Cutter, (1) M12 1.5Ah REDLITHIUM (TM) Compact Battery, (1) M12 Battery Charger, (1) Copper Cutter Blade Set, (1) Carrying Case and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slide Hammer Puller, 2-1/2 lb Wt, Internal (23KX51)
- CENTURY DRILL & TOOL Forstner Drill Bit, 3/4 in. (37748)
- KD TOOLS Long Pattern Combo Wrench, 10mm (81667)
- WILLIAMS Locking Extension Bar 3/8" Dr, 12" L, 1 Pieces, Chrome plated (31026)
- MILWAUKEE TOOL Cordless PVC Shear Kit, 12.0V (2470-21, 48-11-2420)
- MILWAUKEE TOOL M12™ Plastic Pipe Shear Kit with M12™ ROVER™ Mounting Flood Light (2470-21, 2364-20)
- MILWAUKEE TOOL M18™ 18V 18-Gauge Cordless Single Cut Metal Shear (Bare Tool) (2637-20)
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 12.0V, No Load RPM: 500 (2471-21, 48-11-2460)
- MILWAUKEE TOOL Cordless M12 Lithium-Ion Copper Tubing Cutter Kit, 1/2 to 1-1/8 (2471-21)
- MILWAUKEE TOOL Cordless PVC Shear, 2 Batteries Included (2470-21, 48-11-2440)
- RAM BOARD Ram Board 252288 Ram Board Multi-color Cutter (252288)
- Milwaukee Tool Cordless Tube and Pipe Cutters and Accessories