Shop All Site & Roadway Lighting
Milwaukee Tool
Cordless Site Light, Battery Incl
Mfr # 2144-20, 48-11-1850
Zoro # G904858179
Free Shipping & Returns
Not eligible for select promotions
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Run Time 8 hr
- Tool Weight 4.37 lb
- Lamp Life 8 hr
- Voltage 18 V
- Replacement Lamps No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2144-20, 48-11-1850
- Zoro # G904858179
- UPC # 045242506460
- Country of Origin Multiple
- Category Site & Roadway Lighting
Dimensions
Max. Height | 10 3/8 in |
Minimum Height | 10 3/8 in |
Max. Height Grouping | 6 to 12 in |
Maximum Height | 10 3/8 in |
Tool Width | 7 7/8 in |
Description
Cordless Site Light, Battery Platform M18, Series RADIUS, Light Output Mode High / Medium / Low, Brightness Level 250 lm, 1,000 lm, 2,200 lm, Maximum Brightness Level 2,200 lm, Minimum Brightness Level 250 lm, Mount Type Hang Hook, Maximum Height 10 3/8 in, Minimum Height 10 3/8 in, Light Distribution 90 Degrees , 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 5.0 Ah, Run Time 8 hr, Voltage 18 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LED 6W PAR38 BLUBulb (93100882)
- METALUX Allpro Wraps, 4'4L T8 General (APW-GPW432)
- GE LAMPS LED Lamp, 2700K Color Temp., 500 lm, 50W (LED7DP20OW927/35)
- FEIT ELECTRIC A19 E26 Medium Filament LED Bulb Daylight 60 Watt Equivalence, 4PK (A1960CL950CAFL4)
- MILWAUKEE TOOL Cordless Job Site Light, Battery Included, Focus: Fixed (2132-20, 48-11-2420)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P4 50K R5 MVOLT RPA DDBXD)
- LUMARK Xtormaxx, 58W, 5K, Full Cutoff, Cb, 120V Pc (XTOR6B-PC1)
- LUMARK Led, 26W, Lg, Unv 4000K Mt, 120-277V, C Brz (XTOR3B-W)
- LUMARK Xtormaxx, 58W, 5K, Fco, Cb, 208-277V Pc (XTOR6B-PC2)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4100 Lumens (LXEP4-40LW-DFA-EDU)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- Milwaukee Tool Site & Roadway Lighting