Shop All Hanging Work Lights
Milwaukee Tool
Cordless Site Light, Battery Incl
Mfr # 2144-20, 48-11-1820
Zoro # G3467765
original price:
$258.99
42% off
new price: $149.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Lamp Type LED
- Lumens 1,000/2,200 lm
- Focus Flood
- Light Output Mode High / Medium / Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2144-20, 48-11-1820
- Zoro # G3467765
- UPC # 045242506460
- Country of Origin Multiple
- Category Hanging Work Lights
Dimensions
Max. Height | 10 3/8 in |
Max. Height Grouping | 6 to 12 in |
Tool Width | 7 7/8 in |
Maximum Height | 10 3/8 in |
Minimum Height | 10 3/8 in |
Description
Cordless Site Light, Battery Platform M18, Series RADIUS, Light Output Mode High / Medium / Low, Brightness Level 250 lm, 1,000 lm, 2,200 lm, Maximum Brightness Level 2,200 lm, Minimum Brightness Level 250 lm, Mount Type Hang Hook, Maximum Height 10 3/8 in, Minimum Height 10 3/8 in, Light Distribution 90 Degrees , 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 5.0 Ah, Voltage 18 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS G20 LED Flashlight, Orange (21508)
- LUMAPRO Mini LED Bulb, L120V-MB, 0.7W, T3 1/4,120V (L10120MB-B)
- RAYOVAC Flashlight, 2D INDUSTRIAL LED F (I2DLED-B)
- PELICAN Flashlight Wand, Black, Use w/7600 Series (7607)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light (2145-20)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 2.2 lb (2364-20, 48-11-2420)
- MILWAUKEE TOOL Rechargeable Area Light Kit, 18.0V, LED (2363-20, 48-22-6625)
- MILWAUKEE TOOL M12 12V Cordless Under Hood Light - Tool Only (ML2125-20)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 12.0V, LED (2364-20, 48-22-6625)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 18.0V, LED (2735-20, 48-22-6625)
- STREAMLIGHT Protac 2Aa Ultra Compact Tactical Flashlight W/ White Led, Batteries (STL88033)
- Milwaukee Tool Hanging Work Lights